36in Natural and Black Wood Kitchen Island With Storage
- Mfr # 477892
- Zoro # G423438418
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
36.2 in
Depth
31 in
Finish
Espresso
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477892
- Zoro #
- G423438418
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Finish
- Espresso
- Item
- Kitchen Carts-Islands
- Material
- Manufactured Wood
- Color
- Black, Natural
Dimensions
- Width
- 36.2 in
- Depth
- 31 in
Description
In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this 36-inch natural and black wood kitchen island with storage will help you provide extra counter space for food preparation, cooking, and serving. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. Maximize your space with this multi- functional and good looking kitchen island. 36.20-inch h x 36.20-inch w x 31.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.