Long Wood Tray with Metal Handles
- Mfr # 401774
- Zoro # G823438605
product price:Â
$
59.99
/ea
Key Features
Shape
Rectangular
Finish
Natural
Assembly Required
No Assembly Needed
Material
Solid Wood
Tray Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401774
- Zoro #
- G823438605
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 22.5" W
- Overall Depth
- 8 in
- Overall Width
- 22.5 in
- Length
- 1.5 in
Details
- Shape
- Rectangular
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Material
- Solid Wood
- Tray Pattern
- Solid Color
- Color
- Brown
Description
Explore a whole new world of style with the Long Wood Tray with Metal Handles. The classic combination of brown and black expresses an authentic vintage flair. Well balanced and handcrafted from a complementary blend of wood with distinctively styled metal handles the slim long tray is ideal as a serving medium for food and drinks or double it up on your entryway table for those tiny displays. 1.5in x 22.5in x 8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.