World Map Vintage Burlwood Serving Tray
- Mfr # 401789
- Zoro # G323438181
product price:Â
$
42.99
/ea
Key Features
Tray Type
Serving Tray
Material
Solid Wood
Tray Pattern
No Pattern and Not Solid Color
Assembly Required
No Assembly Needed
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401789
- Zoro #
- G323438181
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 15.75 in
- Length
- 9.5 in
- Overall Depth
- 1.75 in
- Size
- 15.75" W
Details
- Tray Type
- Serving Tray
- Material
- Solid Wood
- Color
- Ivory, Brown
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Theme
- Novelty
- Item
- Trays
- Finish
- Antique
Description
Spruce up your dull home with this exciting World Map Vintage Burlwood Serving Tray. Neatly fashioned in a rectangular form, the vintage looking tray is finished with a burlwood veneer rim which highlights the center antique map design. Side cut out handles provide for easy serving and decorating. A must have to complete your decor, this practical, unique, and good looking tray can accentuate any space. 9.5in x 15.75in x 1.75in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.