17" X 17" Taupe New Zealand Sheepskin Dining Chair Pad
- Mfr # 317153
- Zoro # G223426486
product price:Â
$
71.49
/ea
Key Features
Length
17 in
Depth (In.)
2 in
Color
Taupe
Type
Dining Chair
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 317153
- Zoro #
- G223426486
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Depth (In.)
- 2 in
- Width (In.)
- 17 in
Details
- Color
- Taupe
- Type
- Dining Chair
- Item
- Seat Cushions
- Shape
- Square
- Material
- Polyester
- Seat Cushion Type
- Chair Pad
- Furniture Tip Cushion Material
- New Zealand Sheepskin
- Closure Method
- Sewn Closed
- Includes
- (1) Cushion
Description
Transform your chairs into a stylish and comfy piece of furniture with this 17-inch x 17-inch taupe new zealand sheepskin dining chair pad. Designed to add soft seating and comfort to your favorite dining chair. Fashionable and trendy, this comfy New Zealand sheepskin pad is a designer’s way to discreetly add comfort to your seats without sacrificing fashion. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. A great option if you are looking to add extra comfort to hard or uncomfortable chairs. Chair cushions and pads provide softness where you need it most. 17-inch h x 17-inch w x 2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.