18" Light Gray Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror

  • Mfr # 543601

  • Zoro # G922909785


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Includes
Doors; Medicine Cabinet
Height (In.)
35.4 in
Features
Soft Close Door Hinges
Body Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543601
Zoro #
G922909785
UPC #
-
Country of Origin
Colombia

Dimensions

Height (In.)
35.4 in
Width (In.)
17.9 in
Depth (In.)
5.6 in

Details

Finish
Matte
Item
Bathroom Vanities
Includes
Doors; Medicine Cabinet
Features
Soft Close Door Hinges
Body Material
Manufactured Wood
Countertop Material
Manufactured Wood

Description

The 18-inch light gray wood floating single door bathroom vanity and medicine cabinet with mirror is a perfect blend of modern style and functionality. Crafted from manufactured wood, this stylish vanity features a sleek light gray finish that complements any bathroom decor. It includes soft close door hinges for a smooth and quiet operation, ensuring convenience in your daily routine. The set comes with a matching mirror, enhancing the space while providing practicality. The wall-mounted design saves floor space, making it ideal for smaller bathrooms. Additionally, the included medicine cabinet offers extra storage to keep your essentials organized and within reach. Transform your bathroom with this chic and efficient vanity solution. 35.40-inch h x 17.90-inch w x 5.60-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.