Shop HOMEROOTS
See all product information
Create Account
18 Mouth Blown Oval Edge Gold Leaf Platter
- Mfr # 375746
- Zoro # G723440067
product price:Â
$
79.99
/ea
Key Features
Material
Glass
Overall Width
7 in
Color
Gold
Overall Length (In.)
1 in
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375746
- Zoro #
- G723440067
- UPC #
- -
- Country of Origin
- China
- Material
- Glass
- Item
- Dinnerware
- Color
- Gold
Dimensions
- Overall Width
- 7 in
- Overall Length (In.)
- 1 in
- Overall Depth
- 18 in
Description
Augment your kitchen and aggrandize your cooking with this appealing platter. The platter is made from high grade glass, giving this platter both great looks and durability. This tray is both attractive and practical. It's long shape is quite space efficient as well. It will invigorate your kitchen, and its style and stunning gold color will provide you with something sweet to look at when you serve your delicious food, or drinks. Its components are all natural and environmentally sustainable. There is no better display for your food, appetizers, main or side dishes, breads or desserts. When it comes to measurement, its height is 1in, its width 7in, and its depth 18 inches, and it weighs 4 pounds. It has an elegant gold metallic accent as well. It would make a superb wedding, engagement, or housewarming gift. Enjoy the looks and functionality, as well as the magnificent display while serving and hosting your guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.