Shop HOMEROOTS
See all product information
Create Account
18" Off White Solid Wood And Metal Crate
Mfr # 487951
Zoro # G122911700
product price:Â $42.39
/eaKey Features
Shape
Rectangle
Overall Depth
9.25 in
Overall Length
18 in
Overall Height
5.25 in
Weight Capacity
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487951
- Zoro #
- G122911700
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 9.25 in
- Overall Length
- 18 in
- Overall Height
- 5.25 in
Details
- Shape
- Rectangle
- Weight Capacity
- 7 lb
- Frame Material
- Solid Wood, Metal
- Style
- Country
- Type
- Crate
- Color
- Off White
- Item
- Organizers
- Clothing Rod Included
- No
- Shelves Included
- No
- Includes
- 1 Piece; Organizer: 18" x 9.5" x 4"
- Commercial Use
- Yes
- Lid Included
- No
- Holiday / Occasion
- No Holiday
- Doors Included
- No
- Assembly
- No Assembly Needed
- Handles Included
- Yes
- Drawers
- No
Description
The 18-inch off white solid wood and metal crate is an ideal solution for keeping your space organized. This versatile organizer measures 18-inch x 9.5-inch x 4-inch, making it perfect for various storage needs. Its rectangular shape allows it to fit seamlessly on shelves or under tables. Crafted from durable solid wood and metal, this crate combines functionality with aesthetic appeal. The off-white color adds a touch of charm, enhancing the overall decor of your home. Designed in a country style, it brings a rustic yet modern vibe to any room. Perfect for storing books, toys, or craft supplies, this organizer will help you maintain a clutter-free environment effortlessly. 5.25-inch h x 18-inch w x 9.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.