68in Natural Modern Wood Coat Tree Rack
- Mfr # 372978
- Zoro # G923439779
product price:Â
$
219.99
/ea
Key Features
Assembly
Full Assembly Needed
Includes
No
Depth
16.5 in
Overall Length
68.25 in
Material
Solid And Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372978
- Zoro #
- G923439779
- UPC #
- -
- Country of Origin
- China
- Assembly
- Full Assembly Needed
- Includes
- No
- Item
- Coat Hangers
- Material
- Solid And Manufactured Wood
- Color
- Natural
Dimensions
- Depth
- 16.5 in
- Overall Length
- 68.25 in
- Width
- 16.5 in
Description
Form meets function with this modern and unique Natural wood color coat tree rack. A great accessory for next to your door, hallway, laundry room, or office, this stylish storage tree looks good and gives you practical coat and clothing storage. In a compact footprint, this sturdy coat tree is the place to hang your jackets, sweaters, umbrellas, dog leashes, and more to help keep your space neat and organized. 68.3-inch H x 16.5-inch W x 16.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.