Shop HOMEROOTS
See all product information
Create Account
18in Whitewash Round Rattan Indoor Outdoor Handmade Tray With Handles
Mfr # 476488
Zoro # G723439924
product price:Â
$
69.99
/ea
Key Features
Overall Width
18 in
Overall Depth
2.8 in
Size
18" W
Tray Type
Serving Tray
Tray Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476488
- Zoro #
- G723439924
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 2.8 in
- Size
- 18" W
- Length
- 18 in
Details
- Tray Type
- Serving Tray
- Tray Pattern
- Solid Color
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Microwave Safe
- No
- Material
- Rattan
- Color
- Natural, White
- Dishwasher Safe
- No
- Finish
- Matte
- Chip Resistant
- No
- Shape
- Round
- Capacity
- 30
Description
This 18in whitewash round rattan indoor outdoor handmade tray with handles is a handy and versatile addition to your home. Crafted in a simple solid color to give this piece an all-over clean look. Designed with handles for easy transport and convenience. Food safe and versatile, this tray is sure to please. 18in H x 18in W x 2.8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.