Shop HOMEROOTS
See all product information
Create Account
Matte Black Metal With Two Handle Both Sides And Mirrored Glass Bottom Tray
- Mfr # 376055
- Zoro # G523440472
product price:Â
$
86.49
/ea
Key Features
Chip Resistant
No
Dishwasher Safe
No
Shape
Round
Overall Depth
15 in
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376055
- Zoro #
- G523440472
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Overall Depth
- 15 in
- Size
- 20" W
- Overall Width
- 20 in
Details
- Chip Resistant
- No
- Dishwasher Safe
- No
- Shape
- Round
- Microwave Safe
- No
- Finish
- Matte
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Black
- Assembly Required
- No Assembly Needed
- Material
- Metal
- Tray Type
- Vanity Tray
- Item
- Trays
- Food Safe
- Yes
Description
Our modern tray is made of mirror and metal with a modern design that evokes thoughtful admiration. Crafted with an oval shape with handles at both ends to serve as handles. This tray will add beautiful variation and style to your service and also earn you the commendation of your guests and family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.