Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Brown Solid Wood Three Drawer Sideboard Soft Close with Two Doors
- Mfr # 611030
- Zoro # G123439067
product price:Â
$
3,269.99
/ea
Key Features
Silverware Tray
No
Depth
18 in
Width
76 in
Length
31 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611030
- Zoro #
- G123439067
- UPC #
- -
- Country of Origin
- India
- Item
- Sideboards
- Silverware Tray
- No
- Shape
- Rectangular
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- 3
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Glass Doors
- No
- Sideboard Type
- Sideboard
- Felt Lined Drawers
- Yes
- Color
- Brown
- Material
- Solid Wood
- Includes
- Yes
- Capacity
- 300
- Door Included
- Yes
- Sliding Doors
- No
- Style
- Modern
- Soft Close or Self Close Drawers
- Yes
- Door Design
- Flat/Plain
Dimensions
- Depth
- 18 in
- Width
- 76 in
- Length
- 31 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard boasts a modern style that complements any decor. The rich brown finish adds warmth to your space, while the brass hardware provides a touch of elegance. Featuring three felt-lined drawers, it offers ample organized storage for your essentials. Additionally, the spacious solid wood countertop serves as a perfect display area for decor, ensuring both functionality and aesthetic appeal in your home. 31-inch h x 76-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.