18inX13inX36in Beige MDF Wood Clear Glass Accent Cabinet with a Door and Drawer and Paned Inserts
- Mfr # 291895
- Zoro # G423438845
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Width
18 in
Color
Beige
Overall Length
36 in
Overall Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 291895
- Zoro #
- G423438845
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Overall Length
- 36 in
- Overall Depth
- 13 in
Details
- Finish
- Matte
- Color
- Beige
- Item
- Cabinets
- Assembly
- 0
Description
ensure that dust stays far away from your things, while beautifying your home with this charming accent cabinet. its elegant and practical design will surely be a marvelous decoration. this accent cabinet is an incredibly well-made piece crafted from a high grade mdf and hardwoods with a smooth finish. its a long lasting piece, certain to serve well for years to come. additionally, this accent cabinet has a cabinet space on the top covered by a four paned glass door. it also has a drawer on the bottom and antique style hardware. this accent cabinet mixes artful appearance with functionality marvelously. it will enhance the look of your home, while providing you with ample storage space. as for measurements, they are 36 for height, 18 for width, and 13 for depth, and it weighs 35 pounds. this console cabinet has plenty of space for your files and documents, and will make any room look better simply by being there. it would fit great with any interior decor. this comes with a shelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.