Shop HOMEROOTS
See all product information
Create Account
36in Brown and Black Solid Wood and Metal Display Cabinet With Two Doors
- Mfr # 611058
- Zoro # G123439838
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Solid Wood Frame
Yes
Shape
Rectangular
Weight Capacity
300 lbs
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611058
- Zoro #
- G123439838
- UPC #
- -
- Country of Origin
- India
- Lacquered
- No
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Weight Capacity
- 300 lbs
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Glass Doors
- Yes
- Cabinet Design
- Standard
- Color
- Black, Brown
- Shelves Included
- Yes
- Number of Cabinets
- 1
- Material
- Metal
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Finish
- Distressed
Dimensions
- Overall Depth
- 18 in
- Width
- 36 in
- Overall Length
- 32 in
Description
This 36-inch brown and black solid wood and metal accent cabinet with two doors will be the perfect addition to your dining or living space. Glass doors and side panels give this cabinet a great way to showcase your favorite possessions or collectibles. The frame is crafted from high quality solid mango wood and features a sturdy metal base all in a rustic and purposefully distressed finish. 32.00-inch h x 36.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.