39in White Wood Wall Mounted Accent Cabinet With Single Door
- Mfr # 520575
- Zoro # G123440308
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
Yes
Weight Capacity
60 lbs
Overall Depth
15.75 in
Mirrored Finish
No
Gloss Finish
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520575
- Zoro #
- G123440308
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 15.75 in
- Overall Length
- 23.62 in
- Width
- 39 in
Details
- Cabinet Doors
- Yes
- Weight Capacity
- 60 lbs
- Item
- Cabinets
- Mirrored Finish
- No
- Gloss Finish
- Yes
- Cabinet Design
- Wall Mounted
- Lacquered
- Yes
- Solid Wood Frame
- No
- Glass Doors
- No
- Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Number of Cabinets
- 1
- Finish
- Glossy
- Shelves Included
- Yes
- Color
- White
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
Description
This 39-inch white wood wall mounted accent cabinet with single door will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.62-inch h x 39.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.