Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Wood Cream Fabric Wrapped Seat Hall Tree With Storage
- Mfr # 376448
- Zoro # G523439209
product price:Â
$
3,285.99
/ea
Key Features
Assembly
No Assembly Needed
Width
16 in
Overall Length
70 in
Material
Solid Wood
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376448
- Zoro #
- G523439209
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 16 in
- Overall Length
- 70 in
- Depth
- 55.5 in
Details
- Assembly
- No Assembly Needed
- Item
- Coat Hangers
- Material
- Solid Wood
- Includes
- No
- Color
- Brown
Description
The brown wood cream fabric wrapped seat hall tree with storage is a stylish addition to your entryway. Featuring a modern design, this coat rack seamlessly blends functionality with elegance. Equipped with five hooks, it provides ample space for hanging coats, scarves, and bags. The rich brown color adds warmth and sophistication to any decor, while the cream fabric-wrapped seat offers a comfortable spot for putting on or taking off shoes. With integrated storage, it helps keep your space organized and clutter-free, making it perfect for busy households. This versatile piece not only enhances your home's aesthetics but also serves as a practical solution for everyday needs, ensuring you step out in style every time. 70-inch h x 16-inch w x 55.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.