Shop HOMEROOTS
See all product information
Create Account
19in Brown Teak Handmade Serving Tray
- Mfr # 475990
- Zoro # G923439274
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Finish
Distressed
Capacity
25
Food Safe
Yes
Overall Width
18.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475990
- Zoro #
- G923439274
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Brown
- Finish
- Distressed
- Capacity
- 25
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Chip Resistant
- No
- Material
- Teak
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Item
- Trays
Dimensions
- Overall Width
- 18.75 in
- Size
- 18.75" W
- Overall Depth
- 12.25 in
- Length
- 1.88 in
Description
Convenient and gorgeous, this 19-inch brown teak handmade serving tray is beautiful enough to be left out on the counter or shelf when not in use. This genuine teak wood tray is high quality and looks good enough to sit out all year long. Cut out handles on the side make it easy and comfortable to maneuver around, making this the ideal vehicle for breakfast in bed! Teak is naturally water and mold resistant making it a great option for use indoors or outdoors. 1.88-inch h x 18.75-inch w x 12.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.