Shop HOMEROOTS
See all product information
Create Account
35in Brown and Solid Wood Storage Bench With Shoe Storage
- Mfr # 718252
- Zoro # G323439218
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
Yes
Assembly
No Assembly Needed
Material
Solid Wood
Overall Length
20.9 in
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718252
- Zoro #
- G323439218
- UPC #
- -
- Country of Origin
- India
- Hand Crafted
- Yes
- Assembly
- No Assembly Needed
- Material
- Solid Wood
- Seat Material
- Solid Wood
- Color
- Brown
- Item
- Benches
- Upholstered
- No
- Finish
- Oak
- Style
- Mid-Century
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
- Weight Capacity
- 40 lbs
- Shape
- Rectangle
Dimensions
- Overall Length
- 20.9 in
- Overall Depth
- 13.8 in
- Width
- 35.4 in
Description
Distinctive in style the 35-inch brown and solid wood storage bench with shoe storage radiates a versatile charm. This multi-function bench features shoe storage in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.90-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.