Shop HOMEROOTS
See all product information
Create Account
Fancy Tall Lighted Corner Curio Cabinet
Mfr # 401688
Zoro # G723438873
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Cabinet Design
Corner
Mirrored Finish
No
Overall Depth
18 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401688
- Zoro #
- G723438873
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 18 in
- Width
- 26 in
- Overall Length
- 70.5 in
Details
- Assembly
- Full Assembly Needed
- Cabinet Design
- Corner
- Mirrored Finish
- No
- Color
- Dark Brown
- Cabinet Doors
- No
- Finish
- Natural
- Solid Wood Frame
- No
- Item
- Cabinets
- Shape
- Pentagon
- Weight Capacity
- Max. 5 lb. (top), 30 lb. (cabinet), 15 lb. (each shelf)
- Shelves Included
- No
Description
This space saving Fancy Tall Lighted Corner Curio Cabinet is a great way to organize your collectibels or your bar. A mirrored back wall and sleek glass shelves provide a sophisticated look while gold detailing on the dark brown wood finish give an updated look. The interior LED light illuminates the insides adding an elegant touch. 70.5in x 26in x 18in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.