Shop HOMEROOTS
See all product information
Create Account
20in Blue And Green Ceramic Vanity Tray
- Mfr # 574194
- Zoro # G723439979
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Shape
Rectangular
Length (In.)
11 in
Depth
4 in
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 574194
- Zoro #
- G723439979
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Shape
- Rectangular
- Item
- Trays
- Material
- Ceramic
- Capacity
- 100
- Color
- Blue, Green
Dimensions
- Length (In.)
- 11 in
- Depth
- 4 in
- Width (In.)
- 20 in
Description
This 20-inch blue and green ceramic vanity tray is a handy and versatile addition to your home. Shaped from ceramic this rectangular vanity tray makes a beautiful accent. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 11.00-inch h x 20.00-inch w x 4.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.