20in Brown Solid Wood Cabinet Enclosed Storage TV Stand
- Mfr # 380197
- Zoro # G123439753
product price:Â
$
1,969.99
/ea
Key Features
Length
24 in
Width
20 in
Material
Solid Wood
Stand Type
TV Stand
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380197
- Zoro #
- G123439753
- UPC #
- -
- Country of Origin
- India
- Material
- Solid Wood
- Stand Type
- TV Stand
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Finish
- Matte
- Item
- TV Stands
Dimensions
- Length
- 24 in
- Width
- 20 in
- Height
- 72 in
Description
Make a true home theater of your room with this captivating 20-inch brown solid wood cabinet enclosed storage tv stand. Ideal for tv placement and storage in your living room, bedroom, or office. Crafted with legs for stability, this tv stand exudes charm with its solid wood material and warm brown color palette, seamlessly blending with your existing decor. Enrich your entertainment area with this stylish piece that combines functionality and elegance, creating a focal point in any space. 24-inch H x 20-inch W x 72-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.