Shop HOMEROOTS
See all product information
Create Account
20in Clear And Gold Seeded Glass Serving Tray With Handles
- Mfr # 375753
- Zoro # G423439552
product price:Â
$
89.99
/ea
Key Features
Food Safe
Yes
Material
Seeded Glass
Overall Width
20 in
Chip Resistant
No
Color
Clear, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375753
- Zoro #
- G423439552
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 20" W
- Overall Width
- 20 in
- Overall Depth
- 7 in
- Length
- 2 in
Details
- Food Safe
- Yes
- Material
- Seeded Glass
- Chip Resistant
- No
- Item
- Trays
- Color
- Clear, Gold
- Microwave Safe
- No
- Shape
- Rectangular
- Finish
- Glossy
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
Description
Elevate your serving experience with this 20-inch rectangular seeded glass serving tray featuring clear and gold hues. This hand-crafted design features a scalloped edge with hand decorated gold leaf metal trim. There are cut out handles on each side for easy transport. This glamorous piece is multi-functional including use for serving, entertaining, as leave out decor, or even as a bathroom or dresser vanity tray. 2-inch h x 20-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.