Shop HOMEROOTS
See all product information
Create Account
22in Black Solid Wood Bench
- Mfr # 732380
- Zoro # G023439860
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Color
Black
Bench Pattern
No Pattern and Not Solid Color
Seat Material
Solid Wood
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732380
- Zoro #
- G023439860
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Color
- Black
- Bench Pattern
- No Pattern and Not Solid Color
- Seat Material
- Solid Wood
- Assembly
- No Assembly Needed
- Item
- Benches
- Finish
- Black
- Leg Color
- Black
- Nailhead Trim
- No
- Leg Material
- Solid Wood
- Weight Capacity
- 250 lbs
- Hand Crafted
- No
- Style
- Farmhouse
- Bench Type
- Entryway Bench
- Upholstered
- No
Dimensions
- Width
- 21.65 in
- Overall Length
- 18.11 in
- Overall Depth
- 17.72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.