
24" Beige and Natural Solid Wood Fabric And Jute Low Back Counter Height Bar Chair
Mfr # 605915
Zoro # G722373663
product price:Â $544.99
/ea
Free Shipping & Returns
Key Features
Depth
19.5 in
Width
20 in
Application Type
Non-Commercial
Seat Color
Beige
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
605915
Zoro #
G722373663
UPC #
-
Country of Origin
India
Dimensions
Depth
19.5 in
Width
20 in
Height
30.25 in
Details
Application Type
Non-Commercial
Seat Color
Beige
Item
Bar Chair
Assembly Required
No Assembly Needed
Description
Bring a trendy bar vibe to your space, with this 24-inch beige and natural solid wood and fabric low back counter height bar chair. The natural coloration of the high quality solid wood base marries nicely with the beige upholstered seat. Designed with sloping armrests and a low back, this stylish chair also features a footrest for comfort and convenience. 30.25-inch h x 20-inch w x 19.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.