24" Light Gray Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
Mfr # 543580
Zoro # G222910573
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
19.5 in
Finish
Natural
Countertop Material
Manufactured Wood
Features
Soft Close Door Hinges
Includes
Doors; Medicine Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543580
Zoro #
G222910573
UPC #
-
Country of Origin
Colombia
Dimensions
Height (In.)
19.5 in
Width (In.)
23.6 in
Depth (In.)
5.4 in
Details
Finish
Natural
Countertop Material
Manufactured Wood
Features
Soft Close Door Hinges
Includes
Doors; Medicine Cabinet
Item
Bathroom Vanities
Body Material
Manufactured Wood
Description
The 24-inch light gray wood floating single door bathroom vanity and medicine cabinet offers a stylish modern touch to your bathroom. Crafted from high-quality manufactured wood, this vanity is both durable and visually appealing. It features light gray coloring that complements any decor scheme beautifully. With soft close door hinges, you can enjoy a quiet and seamless experience every time you access your storage. The included medicine cabinet provides additional space for your essentials, keeping everything conveniently at hand. Designed for wall mounting, this vanity maximizes floor space while enhancing the overall aesthetic of your bathroom. Upgrade your daily routine with this functional and elegant addition to your home. 19.50-inch h x 23.60-inch w x 5.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.