24" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627414
Zoro # G022905991
product price:Â $711.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Base Color
Oak
Countertop Material
Manufactured Wood
Height
19 in
Includes
Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627414
Zoro #
G022905991
UPC #
-
Country of Origin
Spain
Dimensions
Height
19 in
Length
18.1 in
Width
24 in
Details
Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
Oak
Countertop Material
Manufactured Wood
Includes
Sink
Color
White
Finish
White
Description
The 24-inch oak wood freestanding bathroom vanity with white sink and two drawers combines modern design with practicality. Crafted from durable manufactured wood, this vanity features a striking oak base that complements any contemporary bathroom decor. The ceramic sink brings a clean and bright finish, while the white color adds a touch of elegance. Enjoy easy access to your essentials with two functional drawers equipped with soft close drawer glides, ensuring quiet, smooth operation. This free-standing vanity is easy to install, providing flexibility in your bathroom layout. Transform your space with this stylish and functional addition that seamlessly blends form and function. 19-inch h x 24-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.