Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39" Black Laminate Accent Chest
Mfr # 477767
Zoro # G222908846
product price:Â $607.99
/eaKey Features
Height (In.)
59 in
Depth (In.)
19.69 in
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477767
- Zoro #
- G222908846
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 39.37 in
- Height (In.)
- 59 in
- Depth (In.)
- 19.69 in
Details
- Item
- Bathroom Vanities
- Includes
- Doors
Description
Enhance your bathroom storage with the 39-inch black laminate accent chest. This modern vertical accent chest features metal handles, two interior shelves, and two storage cabinets for ample organizational space. The freestanding design and rectangular shape add a stylish touch to your bathroom decor. Crafted from manufactured wood with a sleek black finish and laminate top, this cabinet is both functional and visually appealing. The doors included provide easy access to your essentials, while the included shelves offer additional storage options. Elevate your bathroom's style and functionality with this chic black accent chest. 59-inch h x 39.37-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.