Shop HOMEROOTS
See all product information
Create Account
24in Chestnut Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719184
- Zoro # G823439961
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Material
Solid Wood
Height
11.8 in
Capacity
28
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719184
- Zoro #
- G823439961
- UPC #
- -
- Country of Origin
- India
- Bridge Included
- No
- Material
- Solid Wood
- Capacity
- 28
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Chestnut
- Wood Species
- Mango
- Stand Type
- TV Stand
- Item
- TV Stands
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
Dimensions
- Height
- 11.8 in
- Length
- 17.7 in
- Width
- 23.6 in
Description
Make a true home theater of your room with this captivating 24-inch chestnut solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid mango wood and features a modern design style with curved edges, open shelf space, and two drawers for storage. Ideal for tv placement and storage in your living room, bedroom or office. 17.70-inch h x 23.60-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.