Shop HOMEROOTS
See all product information
Create Account
24in Brown Solid Wood Frame Wall Mounted Accent Cabinet
- Mfr # 383585
- Zoro # G223438595
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Gloss Finish
No
Assembly
No Assembly Needed
Overall Depth
10 in
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383585
- Zoro #
- G223438595
- UPC #
- -
- Country of Origin
- Indonesia
- Mirrored Finish
- No
- Gloss Finish
- No
- Assembly
- No Assembly Needed
- Item
- Cabinets
- Color
- Brown
- Solid Wood Frame
- Yes
- Glass Doors
- No
- Cabinet Design
- Wall Mounted
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Finish
- Natural
- Lacquered
- No
- Number of Cabinets
- 1
- Shelves Included
- No
Dimensions
- Overall Depth
- 10 in
- Overall Length
- 30 in
- Width
- 24 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 24in brown solid wood frame wall mounted accent cabinet. This beautiful accent is built to last from high quality solid wood, Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30in H x 24in W x 10in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.