Shop HOMEROOTS
See all product information
Create Account
20in Black Round Metal Indoor Outdoor Serving Tray With Handles
- Mfr # 376051
- Zoro # G623440044
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Size
20.5L x 5.1 W x 20.7 H
Chip Resistant
No
Tray Type
Serving Tray
Microwave Safe
No
Food Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376051
- Zoro #
- G623440044
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 20.5L x 5.1 W x 20.7 H
- Length
- 4 in
- Overall Width
- 20 in
- Overall Depth
- 20 in
Details
- Item
- Trays
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Color
- Black
- Food Safe
- Yes
- Dishwasher Safe
- No
- Material
- Metal
- Finish
- Matte
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Shape
- Round
Description
Crafted from high quality metal and mirror, this 20in Matte Black Wavy Metal Half Circles And Mirrored Glass Round Tray is a stunner. This versatile tray will gracefully adorn your table, nightstand, or dresser to collect clutter and display your treasures in a meaningful and fashionable way. 4in x 20in x 20in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.