Shop HOMEROOTS
See all product information
Create Account
Set of Two Black Round Metal Indoor Outdoor Tray With Handles
- Mfr # 376053
- Zoro # G523440083
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Chip Resistant
No
Tray Pattern
No Pattern and Not Solid Color
Overall Width
26.8 in
Tray Type
Vanity Tray
Size
26.8" W, 23.8" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376053
- Zoro #
- G523440083
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5.5 in
- Overall Width
- 26.8 in
- Size
- 26.8" W, 23.8" W
- Overall Depth
- 23.8 in
Details
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Vanity Tray
- Assembly Required
- No Assembly Needed
- Material
- Metal
- Finish
- Matte
- Microwave Safe
- No
- Dishwasher Safe
- No
- Shape
- Round
- Food Safe
- Yes
- Color
- Black
- Item
- Trays
Description
Crafted from sleek metal, this modern round tray is designed for stylish serving. With convenient handles for easy transport, this food-safe tray is perfect for indoor or outdoor use. The set includes two versatile pieces that can be used together or separately, adding a touch of elegance to any setting. Black in color, this tray exudes a contemporary charm that is sure to impress your guests. 5.5-inch H x 26.8-inch W x 23.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.