25" Dark Gray Wood and Suede Counter Height Bar Chair

  • Mfr # 564786

  • Zoro # G122374468


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Dark Gray
Height
40.9 in
Depth
22.4 in
Application Type
Non-Commercial
Width
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564786
Zoro #
G122374468
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
40.9 in
Depth
22.4 in
Width
18.9 in

Details

Seat Color
Dark Gray
Item
Bar Chair
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed

Description

Bring a trendy bar vibe to your space, with this 25-inch dark gray wood and suede counter height bar chair. The base of this stool is made from solid and manufactured wood in a dark gray, that matches the upholstered, also in dark gray. Designed with a footrest for comfort and convenience. A full back mixed with a square shaped seat design makes this chair both comfortable and fashionable. 40.9-inch h x 18.9-inch w x 22.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.