Shop HOMEROOTS
See all product information
Create Account
25in Black Steel and Faux Marble Glass Rolling Bar Cart
Mfr # 668797
Zoro # G823439015
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Outside Width
25 in
Overall Depth
16 in
Includes
Yes
Caster Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668797
- Zoro #
- G823439015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Width
- 25 in
- Overall Depth
- 16 in
- Outside Length
- 32.3 in
Details
- Assembly
- Full Assembly Needed
- Includes
- Yes
- Caster Material
- Glass
- Item
- Bar Carts and Servers
- Purposeful Distressing Type
- No Distressing
- Locking Wheels
- No
- Wine Storage
- No
- Bar Cart Frame Material
- Steel
- Style
- Modern
- Bar Cart Cabinets
- No
- Shape
- Rectangular
- Commercial Use
- Yes
- Room
- Living Room
- Color
- Black
- Upholstered
- No
Description
The 25-inch black steel and glass rolling bar cart is a stylish addition to any home. Crafted from durable steel, this cart ensures stability while showcasing a sleek black finish that complements its contemporary design. The rectangular translucent black glass top and faux marble middle shelves add a touch of elegance, perfect for displaying your favorite beverages and accessories. Designed with practicality in mind, the included wheels make it easy to move the cart from room to room or to serve guests effortlessly. Its modern aesthetic and chic black color make it an ideal choice for entertaining or adding flair to your living space. This bar cart is not just functional but also a statement piece that enhances your home decor. 32.30-inch h x 25.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.