
26" Blue and Silver Metal and Velvet Low Back Counter Height Bar Chair
Mfr # 555074
Zoro # G122810751
product price:Â $505.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Seat Style
Rectangle
Bar Chair Type
Counter Height
Number of Stools Included
1
Seat Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555074
Zoro #
G122810751
UPC #
-
Country of Origin
China
Dimensions
Height
40 in
Width
19 in
Length
16 in
Details
Finish
Chrome
Seat Style
Rectangle
Bar Chair Type
Counter Height
Number of Stools Included
1
Seat Material
Metal
Item
Bar Chairs
Assembly Required
Full Assembly Needed
Capacity
250 lb
Seat Color
Silver
Description
Bring a trendy bar vibe to your space, with this 26-inch blue and silver metal and velvet low back counter height bar chair. The silver coloration runs throughout this good looking metal and velvet stool. The blue and silver velvet seat of this stool is a nice contrast to the high quality, silver metal of the base. Designed with a footrest for comfort and convenience. The rectangle shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 40-inch h x 19-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.