26" Green and Black Chenille and Steel Low Back Counter Height Bar Chair

  • Mfr # 555732

  • Zoro # G822810976


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Number of Stools Included
1
Capacity
350 lb
Seat Color
Black
Seat Material
Steel
Height
36.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555732
Zoro #
G822810976
UPC #
-
Country of Origin
China

Dimensions

Height
36.2 in
Length
20.5 in
Width
22.4 in

Details

Number of Stools Included
1
Capacity
350 lb
Seat Color
Black
Seat Material
Steel
Shape
Rectangle
Item
Bar Chairs
Seat Style
Bucket
Finish
Powder Coated
Bar Chair Type
Counter Height
Assembly Required
Full Assembly Needed

Description

With this 26-inch green and black chenille and steel low back counter height bar chair you can add design and extra seating to your space. A black steel frame is finished off with a green upholstered seat that is the epitome of quality construction and design. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 36.20-inch h x 22.40-inch w x 20.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.