Shop HOMEROOTS
See all product information
Create Account
26" Light Gray And Black Fabric Swivel Low Back Counter Height Bar Chair
- Mfr # 534434
- Zoro # G222361924
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Light Gray/Gray Black
Assembly Required
Full Assembly Needed
Height
36.5 in
Width
18.5 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534434
- Zoro #
- G222361924
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Light Gray/Gray Black
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
- Item
- Bar Chair
Dimensions
- Height
- 36.5 in
- Width
- 18.5 in
- Depth
- 18 in
Description
The perfect way to add some extra seating in your home, this 26-inch light gray and black fabric swivel low back counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from manufactured wood in a black color that is a nice contrast to the light gray fabric seat. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 36.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.