
26" White and Black Fabric and Solid Wood Backless Counter Height Bar Chair
Mfr # 632363
Zoro # G222354353
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Width
13.75 in
Depth
19.88 in
Application Type
Commercial
Height
25.88 in
Seat Color
White Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632363
Zoro #
G222354353
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
13.75 in
Depth
19.88 in
Height
25.88 in
Details
Application Type
Commercial
Item
Bar Chair
Seat Color
White Black
Assembly Required
Partial Assembly Needed
Description
Comfort and design come together nicely in this 26-inch white and black fabric and solid wood backless counter height bar chair. The white upholstered seat of this stool is a nice contrast to the high quality, black solid wood of the base. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 25.88-inch h x 13.75-inch w x 19.88-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.