Shop HOMEROOTS
See all product information
Create Account
Set of Two Gray And Silver Metal Vanity Tray
- Mfr # 574195
- Zoro # G823439572
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Shape
Rectangular
Material
Metal
Color
Gray, Silver
Width (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 574195
- Zoro #
- G823439572
- UPC #
- -
- Country of Origin
- India
- Item
- Trays
- Shape
- Rectangular
- Material
- Metal
- Color
- Gray, Silver
- Capacity
- 100
- Finish
- Matte
Dimensions
- Depth
- 10 in
- Width (In.)
- 18 in
- Length (In.)
- 5 in
Description
Freshen up your space with this convenient and good looking set of two gray and silver metal vanity tray. This gorgeous rectangular vanity tray is crafted of metal. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This vanity tray arrives as a set of two giving you the versatility to use together or separately. 5.00-inch h x 18.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.