Compact Triangular Teak Shower Outdoor Bench With Shelf In Brown Finish
- Mfr # 376677
- Zoro # G522909222
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Solid Wood
Overall Depth
12 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376677
- Zoro #
- G522909222
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 18 in
- Width (In.)
- 12 in
Details
- Color
- Dark Brown
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Style
- Contemporary
- Application
- Outdoor
- Weight Capacity
- 250 lb
Description
Simply take out of the box and place in the location of your choice- shower, bathroom, counter, deck, or kitchen. This teak corner shower footstool with dual shelbrd is the perfect height to rest your feet while shaving in the shower with a compact footprint that will fit in the corner of any shower. This 18" high teak corner double shelf is compact enough that it can actually be placed in the corner of your shower. It is designed for shower use with slats for water drainage, and durable solid teak wood. The included adjustable foot leveling pads allow you to assure a level surface for sloped shower floor. The 18" height also provides a convenient surface to rest your leg on while shaving. A middle support leg provides support compared to corner units with no middle leg for stability. No more clutter of shampoo bottles, soaps, and other shower accessories jumbled on the small shower shelf. This provides added storage and organization space for your shower. The 18" height is an ideal height to rest your foot on while you shave. It also fits great in the corner of your bathroom for those extra toilet paper rolls, towels, magazines, and even your favorite reading book. The corner design is the most effective use of space in limited space areas, as most everybody has one under utilized corner. The corner shelf height is 18" tall. It provides the ability for this teak furniture to be used outdoors as well as indoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.