
28" Cream and Brown Fabric and Solid Wood Counter Height Bar Chair
Mfr # 605929
Zoro # G622810404
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Height
43 in
Seat Color
Brown
Seat Material
Solid Wood
Number of Stools Included
1
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605929
Zoro #
G622810404
UPC #
-
Country of Origin
China
Dimensions
Height
43 in
Width
23.5 in
Length
20.5 in
Details
Seat Color
Brown
Seat Material
Solid Wood
Item
Bar Chairs
Number of Stools Included
1
Shape
Rectangle
Bar Chair Type
Counter Height
Seat Style
Rectangle
Finish
Natural
Capacity
250 lb
Assembly Required
No Assembly Needed
Description
Comfortable enough to sit in for awhile, this 28-inch cream and brown fabric and solid wood counter height bar chair will transcend the look of your room. The base of this stool is made from solid wood in a brown color that is a nice contrast to the cream upholstered seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a full back for the ultimate in comfort and enjoyment. 43.00-inch h x 23.50-inch w x 20.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.