28" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 627369

  • Zoro # G922907842


product price:  $1,246.99
/ea
Free Shipping & Returns

Key Features

Base Color
Oak
Height
39.06 in
Material
Manufactured Wood
Includes
Sink
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627369
Zoro #
G922907842
UPC #
-
Country of Origin
Spain

Dimensions

Height
39.06 in
Length
18.1 in
Width
28 in

Details

Base Color
Oak
Material
Manufactured Wood
Includes
Sink
Countertop Material
Manufactured Wood
Color
White
Item
Bathroom Vanities
Finish
White

Description

The 28-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern aesthetics with practical functionality. Designed with a sleek manufactured wood base, it offers durability along with an elegant oak finish. The white ceramic sink adds a touch of sophistication while providing a seamless contrast. Enjoy the convenience of three functional drawers equipped with soft close drawer glides, ensuring a quiet and smooth operation. This vanity is designed for free-standing installation, making it a versatile addition to any bathroom space. With its combination of style and efficiency, it enhances both the look and utility of your home environment 39.06-inch h x 28-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.