28in Brown Solid Wood Four Hook Wall Mount Coat Rack
- Mfr # 397662
- Zoro # G523440052
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Depth
3.94 in
Assembly
No Assembly Needed
Includes
No
Overall Length
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397662
- Zoro #
- G523440052
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 3.94 in
- Overall Length
- 7.87 in
- Width
- 27.56 in
Details
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Item
- Coat Hangers
- Includes
- No
- Color
- Brown
Description
The four hook 28-inch brown solid wood wall mount coat rack is the perfect blend of functionality and style for your living room. This wall-mounted coat rack features a rustic design that enhances any space with its warmth and charm. Handcrafted from mahogany wood, with four large antiqued brass hooks, the rack has a whitewashed finish over the natural wood. Creatively fashioned to include a small shelf, the top of the rack has just the right amount of space to display decorative artifacts or even small plants. Crown moldings adorn the top of the shelf to complete the traditional look of this rack. The large multipurpose hooks are built to support anything from keys and coats to handbags as well. 7.87-inch h x 27.56-inch w x 3.94-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.