Shop HOMEROOTS
See all product information
Create Account
28in Classic White Wood Four Hook Hanging Coat Rack
- Mfr # 397661
- Zoro # G023440743
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Includes
No
Depth
3.94 in
Material
Solid Wood
Overall Length
7.87 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397661
- Zoro #
- G023440743
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 3.94 in
- Overall Length
- 7.87 in
- Width
- 27.56 in
Details
- Includes
- No
- Material
- Solid Wood
- Item
- Coat Hangers
- Assembly
- No Assembly Needed
- Color
- White
Description
Enliven your home with this aptly designed Classic White Four Hook Hanging Coat Rack. Handcrafted from mahogany wood, with four large antiqued brass hooks, the rack has a semi glossy painted finish. Creatively fashioned to include a small shelf, the top of the rack has just the right amount of space to display decorative artifacts or even small plants. Crown moldings adorn the top of the shelf to complete the traditional look of this rack. The large multipurpose hooks are built to support anything from keys and coats to handbags as well. Add some stylish organization to your home with this classic and traditional coat hook rack. 7.87in x 27.56in x 3.94in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.