Shop HOMEROOTS
See all product information
Create Account
28in Natural and Brown Round Wood Indoor Outdoor Tray With Handles
Mfr # 376023
Zoro # G223440321
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Size
28" W
Overall Depth
5 in
Finish
Natural
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376023
- Zoro #
- G223440321
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 28" W
- Overall Depth
- 5 in
- Overall Width
- 28 in
- Length
- 28 in
Details
- Shape
- Round
- Finish
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Color
- Natural, Brown
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Dishwasher Safe
- No
- Material
- Solid Wood
- Food Safe
- Yes
- Microwave Safe
- No
- Tray Type
- Vanity Tray
Description
This round wood tray exudes elegance with its classic design and durable build. Crafted from genuine wood, it features handles for easy transport, making it both stylish and practical. Ideal for serving food safely with its food-safe finish, this contemporary tray in natural and brown hues is suitable for outdoor use, adding a touch of sophistication to any setting. 28-inch H x 28-inch W x 5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.