Shop HOMEROOTS
See all product information
Create Account
28in Natural Wood Indoor Outdoor Tray With Handles
Mfr # 376056
Zoro # G923439489
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Chip Resistant
No
Size
28" W
Food Safe
Yes
Material
Solid Wood
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376056
- Zoro #
- G923439489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 28" W
- Overall Width
- 28 in
- Length
- 3.5 in
- Overall Depth
- 12.7 in
Details
- Chip Resistant
- No
- Food Safe
- Yes
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Item
- Trays
- Finish
- Natural
- Color
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
Description
This elegant rectangular wood tray boasts sleek handles for effortless carrying and transport. Crafted from genuine wood, it exudes durability and classic charm, making it a versatile and food-safe option for your home decor needs. Ideal for both indoor and outdoor use, this formal tray in a natural color is a stylish addition to any setting. 3.5-inch H x 28-inch W x 12.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.