29in Silver Metal and Mirrored Glass Rolling Bar Cart With Wine Storage
- Mfr # 402582
- Zoro # G623440631
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Caster Material
Mirrored Glass
Includes
Yes
Commercial Use
No
Outside Width
29 in
Overall Depth
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402582
- Zoro #
- G623440631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Caster Material
- Mirrored Glass
- Includes
- Yes
- Commercial Use
- No
- Item
- Bar Carts and Servers
- Wine Storage
- Yes
- Bar Cart Frame Material
- Metal
- Finish
- Chrome
- Bar Cart Cabinets
- No
- Assembly
- Full Assembly Needed
- Holds Number of Wine Glasses
- 6
- Upholstered
- No
- Holds Number of Wine Bottles
- 3
- Room
- Kitchen
- Locking Wheels
- Yes
- Shape
- Rectangular
- Color
- Silver
Dimensions
- Outside Width
- 29 in
- Overall Depth
- 15.75 in
- Outside Length
- 31.5 in
Description
Elevate your entertaining experience with the 29-inch silver metal and mirrored glass rolling bar cart with wine storage. Crafted from durable metal, this stunning bar cart features a sleek chrome finish that complements its elegant mirrored glass top. The rectangular design not only adds sophistication but also maximizes your serving area. Equipped with convenient wheels, it easily rolls wherever you need it, making it perfect for gatherings. This bar cart boasts storage for up to three wine bottles and accommodates six wine glasses, ensuring you have everything you need at your fingertips. With its striking silver color, this piece is sure to catch the eye and enhance the ambiance of any room. 31.5-inch h x 29-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.