Shop HOMEROOTS
See all product information
Create Account
2in Black Cotton Extra-long Twin Mattress Topper
Mfr # 711929
Zoro # G423439392
product price:Â $38.99
/eaKey Features
Includes
1
Removable Cover
Yes
Length
80 in
Heated
No
Cooling Technology
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711929
- Zoro #
- G423439392
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 80 in
- Depth
- 1.5 in
- Pocket Depth - Top to Bottom
- 2
- Thickness
- 1.5
- Size
- Extra-long Twin
- Width
- 39 in
Details
- Includes
- 1
- Removable Cover
- Yes
- Heated
- No
- Cooling Technology
- No
- Product Care
- Removable Cover Only is Machine Washable
- Breathable Construction
- Yes
- WaterResistant
- Yes
- Egg Crate Construction
- No
- Antimicrobial
- No
- Item
- Mattress Toppers
- Material
- Cotton
- Cover/Protector Material
- Polyester
- Comfort Level
- Extra Soft Plush
- Color
- Black
- Attachment Type
- Elastic Edges
- Product Type
- Mattress Topper
Description
The 2-inch black cotton extra-long twin mattress topper transforms your sleeping experience into a plush retreat. Crafted with extra soft plush comfort, this topper ensures a cozy night's sleep. The breathable construction allows for enhanced airflow, keeping you cool and comfortable throughout the night. Featuring moisture-wicking properties, it draws away humidity, reducing heat buildup. The durable cover is made of polyester and is removable for easy care, as it is machine washable. Elastic edges ensure a secure fit on your mattress, preventing any slipping during use. Designed in a sleek black color, this topper not only enhances comfort but also adds a touch of elegance to your bedroom decor. 80.00-inch h x 39.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.