Shop HOMEROOTS
See all product information
Create Account
2in Black Cotton King Mattress Topper
Mfr # 711932
Zoro # G323439928
product price:Â $56.99
/eaKey Features
Length
80 in
Depth
1.5 in
Egg Crate Construction
No
Product Type
Mattress Topper
Thickness
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711932
- Zoro #
- G323439928
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 80 in
- Depth
- 1.5 in
- Thickness
- 1.5
- Width
- 78 in
- Pocket Depth - Top to Bottom
- 2
- Size
- King
Details
- Egg Crate Construction
- No
- Product Type
- Mattress Topper
- Material
- Cotton
- Heated
- No
- Breathable Construction
- Yes
- Attachment Type
- Elastic Edges
- Product Care
- Removable Cover Only is Machine Washable
- Comfort Level
- Extra Soft Plush
- Cooling Technology
- No
- WaterResistant
- Yes
- Removable Cover
- Yes
- Cover/Protector Material
- Polyester
- Includes
- 1
- Antimicrobial
- No
- Item
- Mattress Toppers
- Color
- Black
Description
The 2-inch black cotton king mattress topper is designed to elevate your sleep experience with its extra soft plush comfort level. Crafted with breathable cotton and moisture-wicking properties, this topper ensures you stay cool throughout the night. Featuring elastic edges, it offers a secure and snug fit on your king mattress. The removable cover is machine washable, making maintenance effortless. With water-resistant qualities, it adds an extra layer of protection to your mattress. This topper's polyester cover enhances durability while providing a soft touch, ensuring that every night spent on it feels luxurious and cozy. Enjoy the perfect blend of comfort and practicality with this exquisite mattress topper. 80.00-inch h x 78.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.