Shop HOMEROOTS
See all product information
Create Account
2in Black Cotton Full Double Mattress Topper
Mfr # 711930
Zoro # G723440302
product price:Â $44.99
/eaKey Features
Antimicrobial
No
Product Care
Removable Cover Only is Machine Washable
Attachment Type
Elastic Edges
Length
75.2 in
Breathable Construction
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711930
- Zoro #
- G723440302
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 75.2 in
- Depth
- 1.5 in
- Pocket Depth - Top to Bottom
- 2
- Width
- 54 in
- Size
- Full / Double
- Thickness
- 1.5
Details
- Antimicrobial
- No
- Product Care
- Removable Cover Only is Machine Washable
- Attachment Type
- Elastic Edges
- Breathable Construction
- Yes
- Item
- Mattress Toppers
- WaterResistant
- Yes
- Heated
- No
- Cover/Protector Material
- Polyester
- Product Type
- Mattress Topper
- Material
- Cotton
- Comfort Level
- Extra Soft Plush
- Includes
- 1
- Cooling Technology
- No
- Egg Crate Construction
- No
- Color
- Black
- Removable Cover
- Yes
Description
The 2-inch black cotton full / double mattress topper offers a luxurious sleep experience with its extra soft plush comfort level. Crafted from high-quality cotton, this topper ensures a breathable and moisture-wicking environment for restful nights. Its elastic edges provide a secure fit on your mattress, preventing any slipping during use. Designed with convenience in mind, the removable cover is machine washable, making maintenance effortless. The black color adds a sleek touch to your bedding ensemble, while the water-resistant feature protects against spills and accidents. Enhance your sleeping space with this thoughtfully designed mattress topper that combines comfort and functionality seamlessly. Enjoy enhanced support and a cozy feel every night with this premium addition to your home. 75.20-inch h x 54.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.