Shop HOMEROOTS
See all product information
Create Account
2in Black Cotton Twin Mattress Topper
Mfr # 711928
Zoro # G623439550
product price:Â
$
37.99
/ea
Key Features
Material
Cotton
Comfort Level
Extra Soft Plush
Removable Cover
Yes
Includes
1
Length
75.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711928
- Zoro #
- G623439550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 75.2 in
- Pocket Depth - Top to Bottom
- 2
- Thickness
- 1.5
- Size
- Twin
- Depth
- 1.5 in
- Width
- 39 in
Details
- Material
- Cotton
- Comfort Level
- Extra Soft Plush
- Removable Cover
- Yes
- Includes
- 1
- Cover/Protector Material
- Polyester
- WaterResistant
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Heated
- No
- Egg Crate Construction
- No
- Antimicrobial
- No
- Item
- Mattress Toppers
- Cooling Technology
- No
- Breathable Construction
- Yes
- Color
- Black
- Product Type
- Mattress Topper
- Attachment Type
- Elastic Edges
Description
The 2-inch black cotton twin mattress topper offers an exceptional sleeping experience with its extra soft plush comfort level. Made from high-quality cotton, this mattress topper is designed to enhance your nightly rest by providing an additional layer of support. Its breathable construction promotes airflow, ensuring a cool and comfortable sleep environment. The moisture-wicking properties help keep you dry throughout the night. Featuring a removable polyester cover, maintenance is a breeze as it is machine washable. The elastic edges secure the topper in place, preventing any shifting during use. With a depth of 2 inches, it perfectly accommodates various mattress types while adding a touch of sophistication with its sleek black color. 75.20-inch h x 39.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.