Shop HOMEROOTS
See all product information
Create Account
2in Black Cotton Queen Mattress Topper
Mfr # 711931
Zoro # G823440370
product price:Â $48.99
/eaKey Features
Material
Cotton
Pocket Depth - Top to Bottom
2
Cover/Protector Material
Polyester
Breathable Construction
Yes
Cooling Technology
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711931
- Zoro #
- G823440370
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 2
- Length
- 80 in
- Thickness
- 1.5
- Width
- 60.2 in
- Depth
- 1.5 in
- Size
- Queen
Details
- Item
- Mattress Toppers
- Material
- Cotton
- Cover/Protector Material
- Polyester
- Breathable Construction
- Yes
- Cooling Technology
- No
- Attachment Type
- Elastic Edges
- Egg Crate Construction
- No
- Includes
- 1
- Product Care
- Removable Cover Only is Machine Washable
- Antimicrobial
- No
- Removable Cover
- Yes
- WaterResistant
- Yes
- Product Type
- Mattress Topper
- Comfort Level
- Extra Soft Plush
- Heated
- No
- Color
- Black
Description
The 2-inch black cotton queen mattress topper offers an exceptional layer of comfort for your sleeping experience. Designed with extra soft plush comfort, it ensures a restful night's sleep. The fill material made of cotton provides a cozy feel while maintaining breathability. This mattress topper features a water-resistant construction to protect against spills and accidents. Its removable cover is machine washable for easy care, making maintenance a breeze. With elastic edges, it securely fits your queen-sized mattress, preventing any shifting during the night. Additionally, the moisture-wicking properties keep you dry and comfortable throughout the night. Elevate your sleep quality with this luxurious addition to your bedding collection. 80.00-inch h x 60.20-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.